Shop All Reducing Bushings
Midwest Fastener
3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK
Mfr # 72654
Zoro # G102526252
original price:
$13.79
10% off
new price: $12.39
/pk 5, $2.48/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 0.4"
- Diameter 2 1-1/4"
- Diameter 1 3/8"
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72654
- Zoro # G102526252
- UPC # 738287726541
- Country of Origin China
- Category Reducing Bushings
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 3/8" |
Details
Material | Rubber |
Thickness | 0.4" |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- DAYTON A71 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (3X627)
- BAILEY Round Keyed Shafting: 3/4 Dia. 3/16 Keyway, 6 ft. Length (136711)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 1-1/2" x 2-1/4" x 10 GA Zinc Plated Steel Machine Bushings 6PK (36348)
- MIDWEST FASTENER 1/2" x 1" x 1" Zinc Plated Steel Machine Bushings 2PK (930607)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- DUALVEE Eccentric Bushing, 0.375" Bore, 1.177" L (BX4SS)
- Midwest Fastener Reducing Bushings