Shop All Rubber Sheets & Strips
Midwest Fastener
3/8" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK
Mfr # 64336
Zoro # G202505911
product price: $9.15
/pk 10, $0.92/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Material Neoprene
- Diameter 2 1-1/2"
- Diameter 1 3/8"
- Nominal Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64336
- Zoro # G202505911
- UPC # 738287643367
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 3/8" |
Nominal Size | 3/8" |
Details
Thickness | 1/16" |
Material | Neoprene |
Type | Rubber Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: C (ZTRIM-125)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft (61S.625-36)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In T, 3 In Leg, 10 Ft (870530)
- RANDALL 1 1/4In. PLASTIC ANGLE (8 FT P-654)
- MIDWEST FASTENER 3/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64342)
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- MIDWEST FASTENER 5/16" x 3/4" x 1/16" Neoprene Rubber Washers 50PK (64324)
- USA INDUSTRIALS Buna-N Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 12" Long (BULK-RS-H70-635)
- Midwest Fastener Rubber Sheets & Strips