Shop All Vacuum and Blower System Accessories
Midwest Fastener
3/8" x 1-1/2" Rubber Vacuum Caps 3PK
Mfr # 32751
Zoro # G102506063
product price: $4.19
/pk 3, $1.40/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vacuum Cap
- Material Rubber
- Length 1 1-1/2"
- Diameter 3/8"
- Head Style Vacuum Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32751
- Zoro # G102506063
- UPC # 738287327519
- Country of Origin Unknown
- Category Vacuum and Blower System Accessories
Dimensions
Length 1 | 1-1/2" |
Diameter | 3/8" |
Details
Type | Vacuum Cap |
Material | Rubber |
Head Style | Vacuum Cap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-3/8" #600 (06116)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- GEARWRENCH 15mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86715)
- MIDWEST FASTENER 3/16" x 1-1/4" Rubber Vacuum Caps 8PK (32743)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- MIDWEST FASTENER 3/8" x 5/8" Black Vinyl Plastic Vacuum Caps 4PK (32756)
- MIDWEST FASTENER 1/4" x 1-1/4" Rubber Vacuum Caps 6PK (32745)
- MIDWEST FASTENER 3/16" x 5/8" Blue Vinyl Plastic Vacuum Caps 8PK (32753)
- Midwest Fastener Electrical Tools