Shop All Dowel Pins
Midwest Fastener
3/8" x 1-1/2" Plain Steel Dowel Pins 4PK
Mfr # 76398
Zoro # G302522214
product price: $8.55
/pk 4, $2.14/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 3/8 in
- Type Dowel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76398
- Zoro # G302522214
- UPC # 738287763980
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 1/2 in |
Length 1 | 1-1/2" |
Diameter | 3/8" |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Type | Dowel Pin |
Material | Steel |
Finish | Plain |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK (61903)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07141.060.0035)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.050.2400)
- MIDWEST FASTENER 3/8" x 1" Plain Steel Dowel Pins 6PK (76397)
- MIDWEST FASTENER 5/16" x 1-1/2" Plain Steel Dowel Pins 6PK (76396)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08897)
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- MIDWEST FASTENER 8mm x 20mm Plain Steel Dowel Pins 5PK (930911)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0008)
- Midwest Fastener Dowel Pins