Shop All Screw-In Hooks
Midwest Fastener
3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK
Mfr # 52397
Zoro # G302512567
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Screw Hook
- Material Steel
- Diameter 2 1-1/16"
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52397
- Zoro # G302512567
- UPC # 738287523973
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 2 | 1-1/16" |
Diameter 1 | 3/8" |
Length 1 | 4-7/8" |
Details
Finish | Zinc |
Type | Screw Hook |
Material | Steel |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 115 BSN 605 234 ASA SCC)
- KENAURD Kenaurd: High Security DOUBLE-SIDED Deadbolt (#06) - SS Silver (KHDB202-SS)
- DON-JO Hinge Pin Door Stop (1502-619)
- CRAFTSMAN VERSATRACK(TM) Standard Double Hook (CMST82606VT)
- MIDWEST FASTENER #6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK (32623)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER 3/16" x 3/4" x 3-3/8" Zinc Plated Steel Screw Hooks 100PK (50987)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 100PK (51022)
- MIDWEST FASTENER 15/16" Antique Brass Floral Decorative Rings 5PK (69826)
- PANACEA HOOK ""J"" THREADED 6"" (89404)
- Midwest Fastener Screw-In Hooks