Shop All Automotive Body Clips
Midwest Fastener
3/8" x 0.8" Black Plastic Hole Flex Retainers 15PK
Mfr # 69172
Zoro # G802527467
product price: $8.79
/pk 15, $0.59/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Shield Clip
- Material Plastic
- Finish Black
- Diameter 3/8"
- Length 1 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69172
- Zoro # G802527467
- UPC # 738287691726
- Country of Origin China
- Category Automotive Body Clips
Dimensions
Diameter | 3/8" |
Length 1 | 0.8" |
Details
Type | Panel Shield Clip |
Material | Plastic |
Finish | Black |
Style | Flex Retainer |
Description
Commonly used in the automotive industry to fasten paneling.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Tapered Roller Bearing Set, BR3372 (BR3372)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- MILWAUKEE TOOL M12 Spot Polisher - 2 Replacement Backing Pad (49-36-0800)
- STEELMAN Parts Tray, No-Mar Plastic Type, 7-1/4" L (79011)
- MIDWEST FASTENER 5/16" Toyota Fender Retainers 10PK (79682)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- MIDWEST FASTENER 5/16"-18 x 13/16" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31463)
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER .25 x 3/8 Push Retainers 10PK (933494)
- AUVECO PUSH-ON RETAINER FOR 3/16 STUD7/16OD, 100PK (8865)
- Midwest Fastener Automotive Body Clips