Shop All Extension Springs
Midwest Fastener
3/8" x .051" x 2-3/4" Steel Extension Springs 1 12PK
Mfr # 18584
Zoro # G802515396
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .051"
- Diameter 1 3/8"
- Length 1 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 18584
- Zoro # G802515396
- UPC # 738287185843
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .051" |
Diameter 1 | 3/8" |
Length 1 | 2-3/4" |
Nominal Size | SRM84 |
Wire Diameter | .051 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04700WN (LP2S14X04700WN)
- BFT Barrier Arm, 10Ft. (N728033)
- ZORO SELECT O-Ring, Buna N, Dash 241, 3-7/8, 4.137, PK25 (U38801.012.0387)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Rain Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1501RAITRH154916)
- MIDWEST FASTENER 3/8" x .043" x 2" Steel Extension Springs 1 12PK (18588)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- MIDWEST FASTENER 1/2" x 9-3/4" x .063" WG Steel Extension Springs 3PK (18571)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- MIDWEST FASTENER 11/16" x 5-3/4" x .081" WG Steel Extension Springs 6PK (18578)
- MIDWEST FASTENER 5/16" x .040" x 10-1/2" Steel Extension Springs 6PK (18684)
- ZORO APPROVED SUPPLIER Century Spring C-303 1 in. OD Extension Spring (681676)
- Midwest Fastener Extension Springs