Shop All Hole Plugs
Midwest Fastener
3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK
Mfr # 69444
Zoro # G402528635
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application 2/5" hole
- Finish White
- Thickness .41"
- Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69444
- Zoro # G402528635
- UPC # 738287694444
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | .46" |
Details
Material | Nylon |
Application | 2/5" hole |
Finish | White |
Thickness | .41" |
Type | Hole Plug |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Access Door, Uninsulated, 14" H x 14" W (WH2805-14)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/8" Thick, #150 (BULK-FG-66)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 1-3/4in W (414DKB-36)
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- J.W. WINCO DIN-906-NI-M20X1.5-GPC Threaded Plugs, Tapered Thread (906-NI-M20X1.5-GPC)
- Midwest Fastener Hole Plugs