Shop All Push Nuts
Midwest Fastener
3/8 Washer Push Nut 15PK
Mfr # 61137
Zoro # G502528474
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black
- Outside Diameter 3/8"
- System of Measurement Inch
- Type Washer Push Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61137
- Zoro # G502528474
- UPC # 738287611373
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Outside Diameter | 3/8" |
Details
Item | Push Nut |
Material | Black |
System of Measurement | Inch |
Type | Washer Push Nut |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01104)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, 2 PK (68495)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK (550-1420)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- MIDWEST FASTENER 1/4"-20 x 19/32"Zinc Plated Steel Coarse Thread Washer Lock Nuts 10PK (933586)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Washer Cap Push Nuts 1 12PK (61152)
- MIDWEST FASTENER 1/8" x 17/32" Hex Head Thread Cutting Nuts 25PK (39541)
- MIDWEST FASTENER 7/16" Chrome Plated Steel Push Nuts 6PK (34144)
- MIDWEST FASTENER 1/4" White Plastic Push Nuts 10PK (65968)
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- ZORO SELECT Retaining Washer, #10, 0.277 ID, PK50 (16FWRT010062)
- Midwest Fastener Push Nuts