Shop All Snap Buttons
Midwest Fastener
3/8" Walnut Wood Round Head Screw Hole Buttons 100PK
Mfr # 08939
Zoro # G602512618
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Walnut
- Style Mushroom
- Application Decorative
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08939
- Zoro # G602512618
- UPC # 738287089394
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Walnut |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- MIDWEST FASTENER 5/32" x 1-1/2" Plain Steel Tension Pins 14 14PK (61188)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000230)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.488 in L, Aluminum, 100 PK (U69315.019.0131)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 100PK (08889)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- MIDWEST FASTENER 3/8" Nickel Snap Studs 15PK (64303)
- MIDWEST FASTENER Nickel Rivet Mount Single Stud Turn Buttons 2PK (932647)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 40PK (66827)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Screw Hole Buttons 100PK (08938)
- Midwest Fastener Snap Buttons