Shop All Drain Stoppers
Midwest Fastener
3/8" to 7/16" Brass Snap Handle Rubber Drain Plugs 4PK
Mfr # 65942
Zoro # G802522462
product price: $17.35
/pk 4, $4.34/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass/Rubber
- Type Drain Plug
- Diameter 2 7/16"
- Diameter 1 3/8"
- Style Snap Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65942
- Zoro # G802522462
- UPC # 738287659429
- Country of Origin India
- Category Drain Stoppers
Dimensions
Diameter 2 | 7/16" |
Diameter 1 | 3/8" |
Details
Material | Brass/Rubber |
Type | Drain Plug |
Style | Snap Handle |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- METAL FAB Waterheater Vent Pipe, 24In L, 3In Dia. (RTG20151GC)
- KOHLER Contemporary Round Bottle Trap (9033-2MB)
- MOEN SSPRY KIT (191929)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- MIDWEST FASTENER 7/8" to 31/32" Brass Snap Handle Rubber Drain Plugs 4PK (65946)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- DANCO 9D00080783 1.38 in. Rubber Drain Stopper (4680955)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- Midwest Fastener Drain Stoppers