Shop All Drawer Slides
Midwest Fastener
3/8" Plastic Wheel Guides 5PK
Mfr # 65986
Zoro # G802522295
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diameter 3/8"
- Style Wheel Guide
- Type Drawer Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65986
- Zoro # G802522295
- UPC # 738287659863
- Country of Origin China
- Category Drawer Slides
Dimensions
Diameter | 3/8" |
Details
Material | Plastic |
Style | Wheel Guide |
Type | Drawer Guide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Keyless Padlockable Cam Locks, Straight For Material Thickness 1 1/8 in (59022)
- KABA ILCO Key Machine Cut Light Bulb (KD50-18)
- EKENA MILLWORK 5 5/8"W x 1 3/8"H x 1/2"P Wings Center Onlay (ONL05X01X01WI)
- SARGENT Rim, Exit Device, Heavy Duty, Grade 1 (8888F 32D)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- MIDWEST FASTENER 7/16" Plastic Wheel Guides 5PK (65987)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 6PK (68145)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- GENESIS Drawer Release Pro 15In (DRP-SG01-15000)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- Midwest Fastener Drawer Slides