Shop All Hose Clamps
Midwest Fastener
3/8" OD Zinc Plated Steel Hose Clamps 25PK
Mfr # 70203
Zoro # G002528363
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Type Hose Clamp
- Diameter 3/8"
- Specifications HC-6ST 2D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70203
- Zoro # G002528363
- UPC # 738287702033
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 3/8" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Hose Clamp |
Specifications | HC-6ST 2D |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- SPEEDAIRE Elec. Air Compressor, General Duty, 5HP (35WC83)
- DAYTON Coupling, Rigid Steel (3ZN33)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- MIDWEST FASTENER 1/2" OD Zinc Plated Steel Hose Clamps 15PK (70206)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Clamps 10PK (69201)
- MIDWEST FASTENER 7/8" Nylon Plastic Hose Clamps 5PK (69212)
- MIDWEST FASTENER #72 18-8 Stainless Steel SAE Hose Clamps 1 12PK (06729)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- MIDWEST FASTENER 5/16" OD Steel Hose Clamps 25PK (70202)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- Midwest Fastener Hose Clamps