Shop All Brass Pipe Fittings
Midwest Fastener
3/8" OD x 3/8MIP Brass Compression Pipe Connectors 2PK
Mfr # 34484
Zoro # G902517177
product price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 2 3/8MIP
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34484
- Zoro # G902517177
- UPC # 738287344844
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 2 | 3/8MIP |
Diameter 1 | 3/8" |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- BOSHART Insert Adapter Steel Mip 1 In (UNLMAS-100)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- ZURN 1-1/4" Copper Sweat Dielectric Union (114-DUXLC)
- MIDWEST FASTENER 3/4" Brass Compression Nuts 4PK (35691)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- MIDWEST FASTENER 1/4" OD x 1/4MIP Brass Compression Pipe Elbows 3PK (34462)
- MIDWEST FASTENER 5/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34496)
- ANDERSON METALS Compression Cap Brass 1/4 (730081-04)
- Midwest Fastener Fittings