Shop All Brass Pipe Fittings
Midwest Fastener
3/8" OD x 3/8FIP Brass Compression Pipe Elbows 2PK
Mfr # 34473
Zoro # G602516647
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 2 3/8FIP
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34473
- Zoro # G602516647
- UPC # 738287344738
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 2 | 3/8FIP |
Diameter 1 | 3/8" |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-401 NO LEAD GATE VALVE (104-305NL)
- AMERICAN STANDARD Metering Metering C-Set 4" Vr 0 .5GpmL Dr, Polished chrome (1340.227.002)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Coupling (4307004866)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT (9898-375-007)
- MIDWEST FASTENER 1/2" OD x 1/2" OD Brass Compression Unions 2PK (34504)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- MIDWEST FASTENER 5/8" OD X 5/8" OD Brass Compression Unions 2PK (34506)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 1/2" Female x 1/2" Female NPT (FT04-04)
- Midwest Fastener Fittings