Shop All Brass Pipe Fittings
Midwest Fastener
3/8" OD x 3/8" OD Brass Compression Unions 2PK
Mfr # 34502
Zoro # G602517699
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 2 3/8"
- Diameter 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34502
- Zoro # G602517699
- UPC # 738287345025
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 3/8" |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Cast Iron 2" No Hub Drain Body Kit (SDCI2)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- LEGRIS Push-to-Connect Elbow, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3102 04 06)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- MIDWEST FASTENER 3/8" OD x 3/8MIP Brass Compression Pipe Connectors 2PK (34484)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- MIDWEST FASTENER 3/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34493)
- MIDWEST FASTENER 3/8" Brass Compression Nuts 8PK (35685)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- Midwest Fastener Fittings