Shop All Brass Pipe Fittings
Midwest Fastener
3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK
Mfr # 34463
Zoro # G802516614
product price: $15.19
/pk 2, $7.60/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression Fitting
- Diameter 1 3/8"
- Diameter 2 1/4MIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34463
- Zoro # G802516614
- UPC # 738287344639
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 1/4MIP |
Details
Material | Brass |
Type | Compression Fitting |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-401 NO LEAD GATE VALVE (104-305NL)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- SLOAN Replacement Solenoid Valve (EAF-2)
- MIDWEST FASTENER 3/16" Brass Compression Nuts 10PK (35682)
- MIDWEST FASTENER 7/16" Brass Compression Nuts 6PK (35686)
- MIDWEST FASTENER 90° x 5/16" x 1/8" Brass Male Elbows 4PK (76347)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Connectors 2PK (34483)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- MIDWEST FASTENER 1/4" OD x 1/4" OD Brass Compression Union Elbows 4PK (34508)
- IRONWERKS DESIGNS Brass 5 PK (BFC.3-8.5)
- Midwest Fastener Brass Pipe Fittings