Shop All Brass Pipe Fittings
Midwest Fastener
3/8" OD x 1/4MIP Brass Compression Pipe Connectors 2PK
Mfr # 34483
Zoro # G702516998
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Fitting
- Material Brass
- Diameter 1 3/8"
- Diameter 2 1/4MIP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 34483
- Zoro # G702516998
- UPC # 738287344837
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 1/4MIP |
Details
Type | Compression Fitting |
Material | Brass |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNK04)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- APG 3/4" Aluminum Part DP (307DPAL)
- LEGEND VALVE 1" T-4214NL BRASS METER CPLG (313-125NL)
- MIDWEST FASTENER 3/8" OD x 3/8MIP Brass Compression Pipe Connectors 2PK (34484)
- MIDWEST FASTENER 3/8" Brass Compression Nuts 8PK (35685)
- MIDWEST FASTENER 5/8" OD x 1/2MIP Brass Compression Pipe Elbows 2PK (34467)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- MIDWEST FASTENER 5/8" OD X 5/8" OD Brass Compression Unions 2PK (34506)
- MIDWEST FASTENER 5/8" OD x 1/2FIP Brass Compression Pipe Connectors 2PK (34496)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/2 in, NPT (ZUSA-PF-10617)
- Midwest Fastener Brass Pipe Fittings