Shop All Flared Tube Fittings
Midwest Fastener
3/8" O.D. Inverted Flare Plugs 4PK
Mfr # 33664
Zoro # G102517311
product price: $17.99
/pk 4, $4.50/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Material Steel
- Diameter 3/8"
- Type Flare Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33664
- Zoro # G102517311
- UPC # 738287336641
- Country of Origin Unknown
- Category Flared Tube Fittings
Dimensions
Diameter | 3/8" |
Details
Finish | Yellow Zinc |
Material | Steel |
Type | Flare Fitting |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Breddo Likwifier Seal Kit, NEW; Replaces Breddo Likwifier Part# 8-701-0013 (8-701-0013SP)
- SOUTHLAND 3/4 In. x 4-1/2 In. Welded Steel Galvanized Nipple (10507)
- LEGEND VALVE 3/4" X 3/4"" X 1" BLK RED TEE (350-248C)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- MIDWEST FASTENER 5/16" x 5/16" Brass Union Fittings 6PK (76353)
- MIDWEST FASTENER 3/8FIP x 5/16MIP Brass Conversion Adapters 4PK (76374)
- MIDWEST FASTENER 3/16" x 3/16" Brass Union Fittings 6PK (76351)
- MIDWEST FASTENER .095 Brass Tube Inserts 1 12PK (35727)
- MIDWEST FASTENER 1/4" O.D. Inverted Flare Plugs 6PK (33662)
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- Midwest Fastener Tube Fittings