Shop All Snap Buttons
Midwest Fastener
3/8" Oak Wood Flat Head Plugs 100PK
Mfr # 08925
Zoro # G002512607
product price: $18.49
/pk 100, $0.18/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Oak
- Style Flat Head Plug
- Application Flush Surface
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08925
- Zoro # G002512607
- UPC # 738287089257
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Oak |
Style | Flat Head Plug |
Application | Flush Surface |
Head Style | Flat |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-BLANK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07151.080.0012)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 25 mm Shaft Dia, 50 PK (M36000.025.0001)
- HALCO USA Back-to-Back Strap, 55 yds, 1/2 in Wd, Black (IB2B12-55)
- MIDWEST FASTENER 1/2" Oak Wood Flat Head Plugs 100PK (08928)
- MIDWEST FASTENER 1/2" Cherry Wood Flat Head Plugs 100PK (08929)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Plugs 100PK (08932)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 100PK (08887)
- MIDWEST FASTENER 3/8" Nickel Snap Studs 15PK (64303)
- MIDWEST FASTENER 3/8" Nickel Snap Caps 15PK (64304)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Screw Hole Buttons 100PK (08893)
- Midwest Fastener Snap Buttons