Shop All Snap Buttons
Midwest Fastener
3/8" Nickel Snap Studs 15PK
Mfr # 64303
Zoro # G702507651
product price: $4.85
/pk 15, $0.32/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snaps
- Finish Nickel
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64303
- Zoro # G702507651
- UPC # 738287643039
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Snap Stud |
Type | Snaps |
Finish | Nickel |
Description
Snap caps, snap posts, snap sockets and snap studs
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.050.0018)
- TAMPER-PRUF SCREWS 5/16"-18 x 2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002120)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0400)
- DEWALT 1/2in x 4in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411425)
- MIDWEST FASTENER 3/8" Cherry Wood Flat Head Plugs 100PK (08926)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Screw Hole Buttons 50PK (66825)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 100PK (08891)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Screw Hole Buttons 100PK (08939)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Screw Hole Buttons 100PK (08893)
- Midwest Fastener Snap Buttons