Shop All Snap Buttons
Midwest Fastener
3/8" Nickel Snap Stud with Screws 1 12PK
Mfr # 64305
Zoro # G602507645
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snaps
- Finish Nickel
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64305
- Zoro # G602507645
- UPC # 738287643053
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Snap Stud |
Type | Snaps |
Finish | Nickel |
Description
Snap caps, snap posts, snap sockets and snap studs
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M01010.160.0040)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01010.050.0225)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.043.0100)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01062.050.0200)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- MIDWEST FASTENER Oval Turn Button Washers 10PK (932639)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 100PK (08888)
- MIDWEST FASTENER Nickel Rivet Mount Single Stud Turn Buttons 2PK (932647)
- MIDWEST FASTENER 3/8" Oak Wood Round Head Plugs 100PK (08931)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Screw Hole Buttons 100PK (08938)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A150)
- Midwest Fastener Snap Buttons