Shop All Snap Buttons
Midwest Fastener
3/8" Nickel Snap Sockets 15PK
Mfr # 64301
Zoro # G102507626
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snaps
- Finish Nickel
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64301
- Zoro # G102507626
- UPC # 738287643015
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Snap Socket |
Type | Snaps |
Finish | Nickel |
Description
Snap caps, snap posts, snap sockets and snap studs
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (WHM-162-S02)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0062)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/8, PK100 (U07840.037.0087)
- MIDWEST FASTENER 1/2" Walnut Wood Round Head Plugs 100PK (08936)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- MIDWEST FASTENER 3/8" Walnut Wood Flat Head Plugs 100PK (08927)
- MIDWEST FASTENER 1/2" Oak Wood Round Head Screw Hole Buttons 100PK (08942)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 30PK (66828)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- Midwest Fastener Snap Buttons