Shop All Snap Buttons
Midwest Fastener
3/8" Nickel Snap Caps 15PK
Mfr # 64304
Zoro # G402507562
product price: $5.79
/pk 15, $0.39/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snaps
- Diameter 3/8"
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64304
- Zoro # G402507562
- UPC # 738287643046
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Snap Cap |
Type | Snaps |
Finish | Nickel |
Description
Snap caps, snap posts, snap sockets and snap studs
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51483)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DE-7ST PA)
- TOMPKINS Hydraulic Fitting-International06BSPP BONDED SEAL (DS-BSP-06)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U39350.009.0075)
- MIDWEST FASTENER 1/2" Oak Wood Flat Head Plugs 100PK (08928)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 100PK (08894)
- MIDWEST FASTENER 3/8" Oak Wood Flat Head Plugs 100PK (08925)
- MIDWEST FASTENER 1/2" Walnut Wood Round Head Plugs 100PK (08936)
- MIDWEST FASTENER 3/8" Oak Wood Round Head Screw Hole Buttons 100PK (08937)
- MIDWEST FASTENER 5/16" Birch Wood Flat Head Plugs 100PK (08885)
- PROSOURCE Turn Button Full 1-3/4In Zinc (23166ZCB-PS)
- Midwest Fastener Snap Buttons