Shop All Faucet Repair and Maintenance
Midwest Fastener
3/8" Neoprene Rubber Large Flat Faucet Washers 20PK
Mfr # 68107
Zoro # G702529325
product price: $8.79
/pk 20, $0.44/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Diameter 3/8"
- Type Faucet Washer
- Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68107
- Zoro # G702529325
- UPC # 738287681079
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Diameter | 3/8" |
Details
Material | Neoprene |
Type | Faucet Washer |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, 304SS (100600-4-565)
- PENTAIR/OMNIFILTER 10Standard Sediment Crtrdge10", 2 Cartrdges (RS14-DS3-S18)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type L (LH24010)
- MIDWEST FASTENER 1-1/2" x 2-3/8" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77162)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- MIDWEST FASTENER 1/4" Neoprene Rubber Regular Flat Faucet Washers 20PK (68103)
- MIDWEST FASTENER 1/4" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68113)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Beveled Faucet Washers 20PK (68111)
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68115)
- AMERICAN STANDARD Plug Button, Plastic (M907260-0020A)
- Midwest Fastener Faucet Repair and Maintenance