Shop All Reducing Bushings
Midwest Fastener
3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK
Mfr # 931132
Zoro # G502526180
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2"
- Diameter 1 3/8"
- Diameter 2 3/4"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931132
- Zoro # G502526180
- UPC # 719199311322
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Details
Thickness | 2" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 63 in. OC (BX60)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 1" NPT Port 14.88 L X 19.72 W X 1.5 Depth (258072)
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 1/4" ID x 5/8" Heavy Machine Bushings 4PK (931102)
- MIDWEST FASTENER 0.166" x 1/2" x 0.1" Rubber Bushings 10PK (72643)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/2" Heavy Machine Bushings 3PK (931104)
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 1/2" Od, 153869 (153869)
- Midwest Fastener Bushings