Shop All Reducing Bushings
Midwest Fastener
3/8" ID x 3/4" x 2-1/2" Heavy Machine Bushings 2PK
Mfr # 931133
Zoro # G202526169
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2-1/2"
- Diameter 1 3/8"
- Diameter 2 3/4"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 931133
- Zoro # G202526169
- UPC # 719199311339
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Details
Thickness | 2-1/2" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drive Wheel (01794)
- KURT Crimp Fitting, 90 Degrees Elbow, 3/4" ID (FJX90-12-12)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (BX79)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB122014)
- MIDWEST FASTENER 9/16" x 15/16" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61103)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- Midwest Fastener Bushings