Shop All Reducing Bushings
Midwest Fastener
3/8" ID x 3/4" x 1/8" Heavy Machine Bushings 4PK
Mfr # 931121
Zoro # G302526212
product price: $5.49
/pk 4, $1.37/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Diameter 2 3/4"
- Diameter 1 3/8"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931121
- Zoro # G302526212
- UPC # 719199311216
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Details
Thickness | 1/8" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- TRITAN Radial Ball Bearing, PS, 30mm, 6306ZZ (6306 ZZ/C3 PRX)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI2215SMVST3, Pressure Line, 3 micron, Outside-In (MF0060989)
- MIDWEST FASTENER 1/2" x 1" x 1" Zinc Plated Steel Machine Bushings 2PK (930607)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- MIDWEST FASTENER 3/4" x 1-3/8" x 1/16" Bronze Machine Bushings 6PK (76334)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- DAYTON 2X773 Steel Reducer Bushing 3 Pack (2X773)
- Midwest Fastener Bushings