Shop All Reducing Bushings
Midwest Fastener
3/8" ID x 3/4" x 1/4" Heavy Machine Bushings 4PK
Mfr # 931122
Zoro # G102526245
product price: $6.15
/pk 4, $1.54/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Diameter 2 3/4"
- Diameter 1 3/8"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931122
- Zoro # G102526245
- UPC # 719199311223
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Details
Thickness | 1/4" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 081251)
- AUTONICS Encoder, Hollow, Line Driver, 5VDC, Dia 30mm (E80H30-1024-6-L-5-C)
- MARTIN SPROCKET & GEAR Spk Roller Mst (R1), 80R48 (80R48)
- 3M Internal Muffler Assembly 55191, 1/pk (55191)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 7/16" x 7/8" x 2-1/2" Zinc Plated Steel Machine Bushings 2PK (931453)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- MIDWEST FASTENER 1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK (930606)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- Midwest Fastener Bushings