Shop All Reducing Bushings
Midwest Fastener
3/8" ID x 3/4" x 1-1/4" Heavy Machine Bushings 2PK
Mfr # 931128
Zoro # G302526250
product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/4"
- Diameter 1 3/8"
- Diameter 2 3/4"
- Style Heavy
- Type Machine Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931128
- Zoro # G302526250
- UPC # 719199311285
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 3/8" |
Diameter 2 | 3/4" |
Details
Thickness | 1-1/4" |
Style | Heavy |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (CL3405)
- DEVILBISS AUTOMOTIVE REFINISHING HC-4720 1/4NPT(F)HI FLOW QK DIS CUP (DV240148)
- DAYTON Pneumatic Piston Vibrator, Force 397 Lb (1DYR1)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 7/8" x 1-3/8" x 10 GA Zinc Plated Steel Machine Bushings 10PK (36344)
- CLESCO SRB-040516 Steel Reducer Bushing (SRB-040516)
- Midwest Fastener Bushings