Shop All Chain & Cable Hooks
Midwest Fastener
3/8" Hot Dip Galvanized Steel Clevis Grab Hooks
Mfr # 54650
Zoro # G502528887
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 3/8 in
- Finish Hot Dip Galvanized
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54650
- Zoro # G502528887
- UPC # 738287546507
- Country of Origin Unknown
- Category Chain & Cable Hooks
Dimensions
Diameter | 3/8 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- LOCOLOC Aluminum Sleeve, Fit 5/32" Cable, PK115 (SL1-5)
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Safety Swivel Hooks (54659)
- MIDWEST FASTENER 3/4 Ton Zinc Plated Steel Slip Hooks with Eyes (54661)
- MIDWEST FASTENER 7/16" x 1-1/4" x 5-1/8" Zinc Plated Steel Rope Binding Hooks 10PK (52405)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Safety Swivel Hooks (54660)
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- Midwest Fastener Chain & Cable Hooks