Shop All Shackles
Midwest Fastener
3/8" Galvanized Steel Screw Pin Anchor Shackle
Mfr # 54643
Zoro # G302511362
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material Steel
- Finish Hot Dip Galvanized
- Type Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54643
- Zoro # G302511362
- UPC # 738287546439
- Country of Origin Unknown
- Category Shackles
Dimensions
Diameter | 3/8 in |
Details
Material | Steel |
Finish | Hot Dip Galvanized |
Type | Shackle |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon Flat-Free 10 Rigid Caster (00301)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- NMC Wheel Chocks (WCR2C)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- MIDWEST FASTENER 1/2" Galvanized Steel Screw Pin Anchor Shackle (54645)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- MIDWEST FASTENER 7/16" Galvanized Steel Screw Pin Anchor Shackle (54644)
- CROSBY Anchor Shackle, 2 ton Load, 1/2 in, 0.63 in Dia Bolt Pin, Hot Dipped Galvanized (1219472)
- US CARGO CONTROL 3/8" Galvanized Screw Pin Anchor Shackle - Import - 1 Ton (SPAS38)
- FEHR BROTHERS Anchor Shackle, In Trade, 0.75 Ton Working Load, Commercial Grade, Steel, Galvanized (3/8)
- Midwest Fastener Lifting Hardware