Shop All Wire Connectors
Midwest Fastener
3/8" Copper Stud Electrical Lugs 4PK
Mfr # 70593
Zoro # G002519477
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0
- Type Electrical Lug
- Material Copper
- Diameter 3/8"
- Wire Gauge 4/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70593
- Zoro # G002519477
- UPC # 738287705935
- Country of Origin China
- Category Wire Connectors
Dimensions
Diameter | 3/8" |
Details
Gauge | 4/0 |
Type | Electrical Lug |
Material | Copper |
Wire Gauge | 4/0 |
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 100 ft, Gray (6207-30-00)
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- MIDWEST FASTENER 3/8"-32 Right Angle Adaptor F-Type Connectors 2PK (930924)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- Midwest Fastener Wire Connectors