Shop All Wire Connectors
Midwest Fastener
3/8" Copper Stud Electrical Lugs 4PK
Mfr # 70582
Zoro # G802519691
product price: $5.99
/pk 4, $1.50/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6
- Type Electrical Lug
- Wire Gauge 6
- Material Copper
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70582
- Zoro # G802519691
- UPC # 738287705829
- Country of Origin China
- Category Wire Connectors
Dimensions
Diameter | 3/8" |
Details
Gauge | 6 |
Type | Electrical Lug |
Wire Gauge | 6 |
Material | Copper |
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- ELECTRIDUCT Heat Shrink End Caps- 1/2" - Black (HSEC-050-BK-10PK)
- MIDWEST FASTENER RJ45 Boot Phone Connectors 10PK (930953)
- MIDWEST FASTENER 14 WG to 10 WG Solderless Wire Lugs 4PK (76201)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70591)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- MIDWEST FASTENER 3/8"-32 Coaxial 4-way Splitter F-Type Connectors 2PK (930927)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 15PK (70034)
- IDEAL Weathrprf Asrtd 61/62, 10/Clam, PK10 (30-6162)
- Midwest Fastener Wire Connectors