Shop All Bumpers
Midwest Fastener
3/8" Clear Adhesive Vinyl Circle Pad 20PK
Mfr # 32261
Zoro # G002515189
product price: $5.65
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Finish Clear
- Material Vinyl
- Length 1 3/8"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32261
- Zoro # G002515189
- UPC # 738287322613
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 3/8" |
Details
Shape | Circle |
Finish | Clear |
Material | Vinyl |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- ZORO SELECT O-Ring, Dash 312, Buna N, 0.21 In., PK50 (U38801.018.0062)
- SCHLAGE Key Blank, Best, Type L (35-310LB)
- LCN Aluminum Track 20303038 (20303038AL)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 3/8" Adhesive Rubber Bumpers 1 12PK (32266)
- MIDWEST FASTENER 13/16" x 5/16" Black Rubber Self Sticking Bumpers 10PK (31766)
- MIDWEST FASTENER 1/2" x 1/8" Clear Rubber Self Sticking Bumpers 10PK (31764)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425W-017U)
- Midwest Fastener Bumpers