Shop All Push Nuts
Midwest Fastener
3/8" Chrome Plated Steel Push Nuts 8PK
Mfr # 34143
Zoro # G602513158
product price: $17.59
/pk 8, $2.20/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Decorative Hammerstyle/Hubcap
- Material Steel
- Finish Decorative Chrome
- Outside Diameter 3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34143
- Zoro # G602513158
- UPC # 738287341430
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 3/8" |
Diameter | 3/8" |
Details
Item | Push Nut |
Nut Style | Decorative Hammerstyle/Hubcap |
Material | Steel |
Finish | Decorative Chrome |
System of Measurement | Inch |
Type | Push Nut |
Style | Decorative Hammerstyle/Hubcap |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 5 13/32 mm Ht, 100 PK (KEP8005000-100P)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Cotter Pins 3PK (930308)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- MIDWEST FASTENER 1/4" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76304)
- MIDWEST FASTENER 1/16" Black Phosphate Steel Pushnut Washers 50PK (71921)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Pushnut Washers 10PK (71934)
- MIDWEST FASTENER 6mm x 13mm Zinc Plated Steel Push Nut Bolt Retainers 20PK (933604)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Pushnut Bolt Retainers 25PK (76308)
- MIDWEST FASTENER 3/8" White Plastic Push Nuts 5PK (65972)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- Midwest Fastener Push Nuts