Shop All Hole Plugs
Midwest Fastener
3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK
Mfr # 74441
Zoro # G102528652
product price: $32.99
/pk 20, $1.65/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Thickness .26"
- Type Hole Plug
- Material Steel
- Application 10mm hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74441
- Zoro # G102528652
- UPC # 738287744415
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | .44" |
Diameter 1 | 3/8" |
Details
Finish | Chrome |
Thickness | .26" |
Type | Hole Plug |
Material | Steel |
Application | 10mm hole |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-02-00-313)
- PRIMELINE TOOLS Stainless Steel Corner Shield with Fasteners, 2 x 48 in. (6 Pack) (MP10857)
- CEILUME Westminster 2ft x 2ft White Ceiling Tile (V1-WEST-22WTO)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- MIDWEST FASTENER 3/8" Black Plastic Flush Head Sheet Metal Plugs 20PK (75901)
- MIDWEST FASTENER 1" Zinc Plated Steel Flush Head Hole Plugs 15PK (66925)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- MIDWEST FASTENER 7/16" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69445)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- Midwest Fastener Hole Plugs