Shop All Snap Buttons
Midwest Fastener
3/8" Cherry Wood Round Head Screw Hole Buttons 100PK
Mfr # 08938
Zoro # G902512592
product price: $21.85
/pk 100, $0.22/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Cherry Wood
- Style Mushroom
- Application Decorative
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08938
- Zoro # G902512592
- UPC # 738287089387
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Cherry Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9177571)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.031.0137)
- ZORO SELECT Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish (1LBF1)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 26 mm L, 50 PK (M01256.100.0070)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Screw Hole Buttons 40PK (66827)
- MIDWEST FASTENER 3/8" Nickel Snap Studs 15PK (64303)
- MIDWEST FASTENER 3/8" Oak Wood Flat Head Plugs 100PK (08925)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 30PK (66828)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 40PK (66807)
- MIDWEST FASTENER 1/2" Oak Wood Flat Head Plugs 100PK (08928)
- MIDWEST FASTENER Oval Turn Button Washers 10PK (932639)
- Midwest Fastener Snap Buttons