Shop All Snap Buttons
Midwest Fastener
3/8" Cherry Wood Flat Head Plugs 100PK
Mfr # 08926
Zoro # G402512610
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Cherry Wood
- Style Flat Head Plug
- Application Flush Surface
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08926
- Zoro # G402512610
- UPC # 738287089264
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Cherry Wood |
Style | Flat Head Plug |
Application | Flush Surface |
Head Style | Flat |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071458)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK (932931)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- USA INDUSTRIALS M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-438)
- MIDWEST FASTENER 2-Screw Hole Black Double Stud Turn Buttons 2PK (932656)
- MIDWEST FASTENER 3/8" Nickel Snap Studs 15PK (64303)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 100PK (08887)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Plugs 100PK (08932)
- MIDWEST FASTENER Aluminum Turn Buttons 20PK (66084)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Plugs 30PK (66808)
- Midwest Fastener Snap Buttons