Shop All Compression Tube Fittings
Midwest Fastener
3/8" Brass Compression Sleeves 1 12PK
Mfr # 35705
Zoro # G902516736
product price: $6.69
/pk 12, $0.56/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Compression Sleeve
- Diameter 3/8"
- Length 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35705
- Zoro # G902516736
- UPC # 738287357059
- Country of Origin Unknown
- Category Compression Tube Fittings
Dimensions
Diameter | 3/8" |
Length 1 | 1/4" |
Details
Material | Brass |
Type | Compression Sleeve |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2200P-8-8)
- MIDLAND METAL 14 M X F SWIVEL ADAP (28425)
- DIXON Toggle Sanitary Clamp, 3 in Tube, 304 SS, Domestic (13MHLA300)
- MIDWEST FASTENER 5/8" Brass Compression Sleeves 8PK (35708)
- MIDWEST FASTENER 3/16" Brass Compression Sleeves 20PK (35702)
- MIDWEST FASTENER 1/2" Brass Compression Sleeves 10PK (35707)
- MIDWEST FASTENER 5/16" Brass Compression Sleeves 15PK (35704)
- MIDWEST FASTENER 1/4" Nylon Plastic Compression Sleeves 20PK (35721)
- MIDWEST FASTENER 1/4" Brass Compression Sleeves 15PK (35703)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- Midwest Fastener Compression Tube Fittings