Shop All Knobs
Midwest Fastener
3/8" Black Plastic Tee Thumb Screw Knobs 5PK
Mfr # 70884
Zoro # G402527775
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Material Black Plastic
- Style Tee Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70884
- Zoro # G402527775
- UPC # 738287708844
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/8" |
Details
Material | Black Plastic |
Style | Tee Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- KLEIN TOOLS 9 Piece SAE Fold-Up Hex Key Set, 70591 (70591)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- KO-KEN ScrewDriver TORX T25H Tamper Resistant 225mm (168T-T25H)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- MIDWEST FASTENER Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK (77982)
- MIDWEST FASTENER White Plastic Rotary Click Dimmer Knobs 6PK (77985)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X30)
- Midwest Fastener Hand Knobs and Wheels