Shop All Hole Plugs
Midwest Fastener
3/8" Black Plastic Round Head Sheet Metal Plugs 20PK
Mfr # 75921
Zoro # G302529008
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .31"
- Type Hole Plug
- Finish Black
- Material Plastic
- Application 2/5" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75921
- Zoro # G302529008
- UPC # 738287759211
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Details
Thickness | .31" |
Type | Hole Plug |
Finish | Black |
Material | Plastic |
Application | 2/5" hole |
Head Style | Round |
Style | Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHO O-RING & SEAL 362 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 6-1/4in, OD: 6-5/8in, CS: 3/16in, 50PK (362-NBR70M50)
- EKENA MILLWORK WM105 - 3/4"H x 3/4"D x 144"L Quarter Round Flexible Moulding (BBDFWM105X144)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 3 In Brush (BPS33-12)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- MIDWEST FASTENER 9/16" Black Nylon Plastic Flush Head Hole Plugs 10PK (69467)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 5/16" Black Chrome Plated Steel Hole Plugs 1 12PK (33501)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- Midwest Fastener Hole Plugs