Shop All Hole Plugs
Midwest Fastener
3/8" Black Plastic Flush Head Sheet Metal Plugs 20PK
Mfr # 75901
Zoro # G902528975
product price: $6.25
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .19"
- Type Hole Plug
- Application 2/5" hole
- Finish Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75901
- Zoro # G902528975
- UPC # 738287759013
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Details
Thickness | .19" |
Type | Hole Plug |
Application | 2/5" hole |
Finish | Black |
Material | Plastic |
Head Style | Flush |
Style | Flush Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Surface Mounted Access Door, DSB-214SM Lock Prime 16 x 16 (SMP1616L)
- RICHARDS-WILCOX SERIES 2320 TRUCK ASSEMBLY (PAIR) (2320.00001)
- USA INDUSTRIALS Viton O-Ring, Dash 155, PK5 (ZUSAV70155)
- ZORO SELECT Snap, Trigger, 3/8 In (4PB85)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79821)
- MIDWEST FASTENER 1-1/8" Black Plastic Flush Head Sheet Metal Plugs 3PK (75911)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- MIDWEST FASTENER 7/16" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69445)
- MIDWEST FASTENER 3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK (75906)
- Midwest Fastener Hole Plugs