Shop All Knobs
Midwest Fastener
3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK
Mfr # 70923
Zoro # G302527776
product price: $8.59
/pk 4, $2.15/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Material Black Plastic
- Style Flowerette Thumb Screw
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70923
- Zoro # G302527776
- UPC # 738287709230
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 3/8" |
Details
Material | Black Plastic |
Style | Flowerette Thumb Screw |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- IRWIN Hex Die, High Carbon Steel, RH, 1-14 (8467)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- MIDWEST FASTENER Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK (77982)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78102)
- MIDWEST FASTENER 8mm-1.25 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78003)
- KIPP Adjustable Handle, Size: 2 M10X25, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.21027X25)
- Midwest Fastener Hand Knobs and Wheels