Shop All Snap Buttons
Midwest Fastener
3/8" Birch Wood Round Head Screw Hole Buttons 40PK
Mfr # 66827
Zoro # G302512604
product price: $7.99
/pk 40, $0.20/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Mushroom
- Application Decorative
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66827
- Zoro # G302512604
- UPC # 738287668278
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Birch Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV007)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 0.75 in L, Steel Body, 35 PK (351012U.1)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK25 (U39150.018.0150)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 50PK (66805)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- MIDWEST FASTENER 3/8" Birch Wood Round Head Plugs 100PK (08890)
- MIDWEST FASTENER 1/4" Nickel Snap Posts 15PK (64312)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Screw Hole Buttons 40PK (66826)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Screw Hole Buttons 100PK (08938)
- Midwest Fastener Snap Buttons