Shop All Snap Buttons
Midwest Fastener
3/8" Birch Wood Round Head Plugs 40PK
Mfr # 66807
Zoro # G102512590
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Round Head Plug
- Diameter 3/8"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66807
- Zoro # G102512590
- UPC # 738287668070
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 7/16 in Sq, 2 PK (34286)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 15.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0010)
- ZORO SELECT Hitch Pin, Detent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39665.050.0400)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 30PK (66828)
- MIDWEST FASTENER 1/2" Oak Wood Round Head Plugs 100PK (08934)
- MIDWEST FASTENER 1/2" Oak Wood Flat Head Plugs 100PK (08928)
- MIDWEST FASTENER 3/8" Nickel Snap Caps 15PK (64304)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Screws 1 12PK (64305)
- ZORO SELECT 0.250" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II132)
- Midwest Fastener Snap Buttons