Shop All Snap Buttons
Midwest Fastener
3/8" Birch Wood Round Head Plugs 100PK
Mfr # 08890
Zoro # G102512620
product price: $9.75
/pk 100, $0.10/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Round Head Plug
- Diameter 3/8"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08890
- Zoro # G102512620
- UPC # 738287088908
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 3/8" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/4"-20 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 100 PK (UST235732)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK (50322)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H (WWG310606305)
- MIDWEST FASTENER 3/8" Birch Wood Flat Head Plugs 100PK (08886)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Screw Hole Buttons 100PK (08892)
- MIDWEST FASTENER 3/8" Oak Wood Round Head Screw Hole Buttons 100PK (08937)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 100PK (08889)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Screw Hole Buttons 100PK (08939)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- ZORO SELECT 0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk. (A161)
- Midwest Fastener Snap Buttons