Shop All Radial Ball Bearings
Midwest Fastener
3/8" Ball Bearings 15PK
Mfr # 64285
Zoro # G602520705
product price: $4.89
/pk 15, $0.33/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Diameter 3/8"
- Style Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64285
- Zoro # G602520705
- UPC # 738287642858
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Diameter | 3/8" |
Details
Type | Ball Bearing |
Style | Loose |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3VX240)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- VIBRA-TITE Anti Seize Compound, Jar, 16 oz., Silver (90726)
- ARO Actuator, Roller Lever (450)
- MIDWEST FASTENER 0.2362" x 0.748" x 0.2362" Precision Ball Bearings 2PK (72824)
- MIDWEST FASTENER 5/16" Ball Bearings 15PK (64284)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- MIDWEST FASTENER 1/8" Ball Bearings 25PK (72843)
- NTN BEARING 60 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 10mm Bore, 26MM OD (6000ZZC3/EM)
- Midwest Fastener Radial Ball Bearings