Shop All Bumpers
Midwest Fastener
3/8" Adhesive Rubber Bumpers 1 12PK
Mfr # 32266
Zoro # G902515074
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bumper
- Material Rubber
- Length 1 3/8"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32266
- Zoro # G902515074
- UPC # 738287322668
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 3/8" |
Details
Shape | Bumper |
Material | Rubber |
Type | Adhesive Pad |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Casement Operator (900-9834)
- RICHELIEU HARDWARE 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Matte Black Contemporary Drawer Pull (BP9253320900)
- HD HD NWBP 56 Wood Shims; 9 in. - Cedar (NWBP 56)
- MAG-MATE Magnetic Latch Set, 37 lb. Pull Force (ML098)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- ZORO SELECT Bumper, Rubber, Black, 11/32"H x 11/32"W, PK.100 (734-034S)
- Midwest Fastener Bumpers