Shop All Wire Connectors
Midwest Fastener
3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK
Mfr # 930923
Zoro # G802505328
product price: $7.29
/pk 3, $2.43/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Diameter 3/8"
- Driver Type 7/16" Hex
- Thread Size 32 (Extra Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930923
- Zoro # G802505328
- UPC # 719199309237
- Country of Origin United States
- Category Wire Connectors
Dimensions
Diameter | 3/8" |
Thread Size | 32 (Extra Fine) |
Details
Type | Wire Connector |
Driver Type | 7/16" Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 14/3 (1TNB1)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 0.7" Uninsulated Female Disconnects 1 12PK (67037)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70587)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70584)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- Midwest Fastener Wire Connectors & Disconnects